Northern Ireland
Order Entry
 
 
Ethyl dichlorophosphate 97%
Certificates
undefined
 
 
Ethyl dichlorophosphate 97%

Specification Test Results

  • Appearance:
    Clear colorless to light brown Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4330 to 1.4350 (20°C, 589 nm)
  • GC:
    ≥96.0 %
  • Calcium (Ca):
    ≤50 ppm
  • Iron (Fe):
    ≤30 ppm
  • Lead (Pb):
    ≤100 ppm
  • Potassium (K):
    ≤50 ppm
  • Sodium (Na):
    ≤100 ppm

Specification Test Results

Related Information

 

  •  
     
    Pack type
    Pk
     
     
  • ACRO118380050
    118380050
    Glass bottle
    5 g
       
       
    1 * 5 g
    1 * 5 g - £65.60
    £65.60
    1 * 5 g
       £65.60

     : 118380050
     : ACRO118380050
  • ACRO118380250
    118380250
    Glass bottle
    25 g
       
       
    1 * 25 g
    1 * 25 g - £158.00
    £158.00
    1 * 25 g
       £158.00

     : 118380250
     : ACRO118380250
  • ACRO118381000
    118381000
    Glass bottle
    100 g
       
       
    1 * 100 g
    1 * 100 g - £505.00
    £505.00
    1 * 100 g
       £505.00

     : 118381000
     : ACRO118381000