Northern Ireland
Order Entry
Ciprofibrate 97%
 
Ciprofibrate 97%
 
 
Ciprofibrate 97%

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Appearance:
    white to light beige powder
  • Infrared spectrum:
    Conforms
  • HPLC:
    ≥96 %
  • Melting point:
    110°C to 118°C

 

 

  •  
     
    Pack type
    Pk
     
     
  • 365030010.
    365030010
    Glass bottle
    1 g
       
       
    1 * 1 g
    1 * 1 g - £136.00
    £136.00
    1 * 1 g
       £136.00

     : 365030010
     : ACRO365030010
  • 365030050.
    365030050
    Glass bottle
    5 g
       
       
    1 * 5 g
    1 * 5 g - £417.00
    £417.00
    1 * 5 g
       £417.00

     : 365030050
     : ACRO365030050