Northern Ireland
Order Entry
5(6)-Carboxyfluorescein 90% (dye content), Sigma-Aldrich®
Certificates
undefined
5(6)-Carboxyfluorescein 90% (dye content), Sigma-Aldrich®

 

  • Appearance (Form):
    Powder
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength, C=0.005 G/L 0.1N NAOH:
    Approximately 492 nm
  • Extinction Coefficient:
    Specification: Report Results
  • Wavelength:
    Approximately 284 nm
  • Purity (Titration by NAOH):
    ≥89.5%
  • Purity (HPLC):
    ≥89.5%

 

Product Information

  • Catalog #
    Supplier #
    Pk
    Availability
    Price
  • 447293-1G
    447293-1G
    1 g
       
    Log in for availability
    1 * 1 g
    1 * 1 g - £84.60
    £84.60
    1 * 1 g
       £84.60

     : 447293-1G
     : SIAM447293-1G
  • 447293-5G
    447293-5G
    5 g
       
       
    1 * 5 g
    1 * 5 g - £279.00
    £279.00
    1 * 5 g
       £279.00

     : 447293-5G
     : SIAM447293-5G