Northern Ireland
Order Entry
Carbomer 941 resin NF
 
Carbomer 941 resin NF
Supplier:  Spectrum Chemical

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Carboxylic Acid Groups (Dried Basis):
    56.0 - 68.0%
  • Viscosity of a 0.5% Solution:
    4,000-11,000 mPa·s
  • Benzene:
    max. 0.5%
  • Loss On Drying:
    max. 2.0%
  • Heavy Metals:
    max. 20 µg/g

 

Product Information

  • Catalog #
    Supplier #
    Pack type
    Pk
    Availability
    Price
  • SPCMC1478-100GM
    C1478-100GM
    Poly bottle
    100 g
       
    Log in for availability
    1 * 100 g
    1 * 100 g - £176.00
    £176.00
    1 * 100 g
       £176.00

     : C1478-100GM
     : SPCMC1478-100GM
  • SPCMC1478-2.5KG
    C1478-2.5KG
    Poly pail
    2,5 kg
       
       
    1 * 2,5 kg
    1 * 2,5 kg - £1,040.00
    £1,040.00
    1 * 2,5 kg
       £1,040.00

     : C1478-2.5KG
     : SPCMC1478-2.5KG
  • SPCMC1478-45KGBL
    C1478-45KGBL
    Fiber drum
    45 kg
       
       
    1 * 45 kg
    1 * 45 kg

     : C1478-45KGBL
     : SPCMC1478-45KGBL