Portable gas leak detector, MiniTemp MT4

Supplier: PerkinElmer
PERCN9306074EA 236 GBP
PERCN9306074
Portable gas leak detector, MiniTemp MT4
The MiniTemp MT4 is capable of displaying thermal measurement readings using easy point and shot infrared technology in a pocket size configuration.

  • Light weight and portable
  • Displays thermal measurement readings in °C or °F
  • Typical distance to target (spot) up to 1.5 m (4 ft)

Great for instrument thermal test confirmation, including GC injector port and detector measurements, thermostatted LC vials, and enzymatic hydrolysis baths.

Height: 152,4 mm

Delivery information: Supplied with single dot laser sighting to assist with aiming and 9 V battery.

Caution: Recalibration is not available.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR