Northern Ireland
Order Entry
Aztreonam
 
Aztreonam

 

  • Appearance:
    White to off-white Powder
  • Infrared spectrum:
    Conforms
  • Water:
    ≤5 %
  • HPLC:
    ≥90 %
  • Residue after ignition:
    ≤0.1 %

 

Product Information

  • Catalog #
    Supplier #
    Pack type
    Pk
    Availability
    Price
  • ACRO455410010
    455410010
    Glass bottle
    1 g
       
    Log in for availability
    1 * 1 g
    1 * 1 g

    Supplier Article Number: 455410010
    Local Article Number: ACRO455410010
  • ACRO455410050
    455410050
    Glass bottle
    5 g
       
    Log in for availability
    1 * 5 g
    1 * 5 g - £498.00
    £498.00
    1 * 5 g
       £498.00

    Supplier Article Number: 455410050
    Local Article Number: ACRO455410050