These upright freezers have been designed for sample protection and ease of use.
- Heavy gauge, cold-rolled steel cabinet construction with a powder coat paint finish, resisting chipping and rust
- Four inner doors reduce cold air loss and improve temperature recovery after door openings
- Insulation: high density HFC blown PU foam (127 mm)
- Sturdy, stainless steel shelving (adjustable in 25 mm increment, max. capacity: 45,4 kg)
- Gaskets maximise cabinet temperature and work to eliminate frost build-up
- Single handed operation with ergonomic, padlock compatible door handle featuring an integrated key lock
- 2" locking castors for easy to roll installation
- Bright, easy to read temperature display shows actual and (optional) sample probe temperatures
- Refrigerant type: R 404-A
- Information controller for simplified control and monitoring
- RS485 interface
- Optional temperature chart recorder (7-day) and optional data logger can be connected
Temperature range: −10 to −40 °C
Certifications: Regulatory certifications: UL, cUL, CE