Ultra-low temperature upright freezers, −86 °C, VWR®

471-1142EA 10390 GBP
VWRI471-1142
Ultra-low temperature upright freezers, −86 °C, VWR®
These upright freezers have been designed for sample protection and ease of use. All upright freezers feature a convenient, eye-level control and monitoring system.

  • Heavy gauge, cold-rolled steel cabinet construction with a powder coated paint finish, resistant to chipping and rust
  • Four inner doors reduce cold air loss and improve temperature recovery after door openings
  • Insulation: High density HFC-blown PU foam (127 mm)
  • Sturdy, stainless steel shelving (adjustable in 25 mm increments, max. capacity: 45,4 kg)
  • Gaskets maximise cabinet temperature and work to eliminate frost build up
  • Single-handed operation with ergonomic, padlock-compatible door handle featuring an integrated key lock
  • 2" locking castors for easy to roll installation
  • Bright, easy to read temperature display shows actual and (optional) sample probe temperatures
  • Refrigerant: First stage R-404a; second stage R-290. R508-b
  • Information controller for simplified control and monitoring
  • RS485 interface
  • Optional temperature chart recorder (7 day) and data logger can be connected

Temperature range: −50 to −86 °C

Certifications: Regulatory certifications: UL, cUL, CE.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR