You Searched For: Paint/Ink Film Applicators


9  results were found

SearchResultCount:"9"

Sort Results

List View Easy View

Rate These Search Results

Supplier: Industrial Physics
Description: Spiral type applicator with a film width of 250 mm and available in ranges from 4 to 200 μm. Ideal for application of film onto thin materials, such a...

Supplier: Industrial Physics
Description: Cylindrical film applicator with four application sides for applying paint films of four different predefined thicknesses in film width 60 or 80 mm. S...

Supplier: Industrial Physics
Description: The Automatic Film Applicator Standard provides a reliable basis to apply coating films to test charts, panels or foils in a uniform and reproducible ...

Supplier: Industrial Physics
Description: Bird-type film applicators feature one flat edge and one application side for applying a pre-defined coating thickness. Bird-type applicator single ga...

Supplier: Industrial Physics
Description: Stainless steel spiral applicators with a film width of 320 mm are round bars tightly wound with stainless steel wire. The diameter of the wire, in wo...

Supplier: Industrial Physics
Description: Prismatic film applicator with four application sides for applying paint films of four different predefined thicknesses. The prism applicators are ava...

Catalog Number: (SIMEVF1590)
Supplier: Industrial Physics
Description: Ideal for applying paint with use of a automatic film applicator or drying time recorder.
UOM: 1 * 1 items


Supplier: Industrial Physics
Description: Multi-functional film applicator with 4 application sides for applying paint films of 4 different predefined thicknesses. The applicators are availabl...

Catalog Number: (SIMEVF1550)
Supplier: Industrial Physics
Description: Multi-functional film applicator (Octoplex) with 8 pre-defined thickness sides for applying paint films of 25, 50, 75, 100, 125, 150, 175, 200 µm. Fil...
UOM: 1 * 1 items


Inquire for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us on +353 1 88 22222.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us on +353 1 88 22222
This product is marked as restricted and can only be purchased by approved Shipping Accounts. If you need further assistance, email VWR Regulatory Department at eurega_services@eu.vwr.com
-Additional Documentation May be needed to purchase this item. A VWR representative will contact you if needed.
This product has been blocked by your organisation. Please contact your purchasing department for more information.
The original product is no longer available. The replacement shown is available.
Product(s) marked with this symbol are discontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service on +353 1 8822222.
1 - 9 of 9
no targeter for Bottom