Dry ice maker, Economy Frigimat®, SP Bel-Art

Supplier: Bel-Art
SP Bel-Art Frigimat®
BELAH388760002EA 2250 GBP
BELAH388760002
Dry ice maker, Economy Frigimat®, SP Bel-Art
Dry Ice Makers
In these dry ice makers, the epoxy-coated steel frame has four non-skid rubber feet to prevent sliding.

  • Produce a solid 454 g block of dry ice in one to two minutes
  • Each 22,5 kg cylinder of liquid CO₂ with a dip tube will make 8 or 9 blocks of dry ice measuring 92×104 mm
  • The PE ice chamber is held in place by a metal clamping mechanism, and a porous PE diffusion plate vents excess gas
  • With a built-in gas pressure gauge and relief valve

W×D×H: 370×140×150 mm

Shipping Weight: 3,9 kg

Delivery information: Include a 1,8 m nickel plated copper connecting tube with standard CGA 320 (0.830" to 14) thread couplings for easy attachment to a LCO² cylinder.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR