Northern Ireland
Order Entry
Water jet pump
Water jet pump
  BURK9668-0200
 :  BURKLE
undefined
Water jet pump
  BURK9668-0200
 :  BURKLE
 
£105.00
   
  1 * 1 items

 

  • Final pressure:
    <16 mbar
  • Water consumption:
    190 l/h
  • Description:
    Water jet pump, with suction tube connection and vacuum connection
  • Connection:
    Olive 6 - 9 mm outer Ø, screw cap GL 14
  • Pk:
    1
  • Temperature:
    12 °C
  • Water pressure:
    3,5 bar

 

 

This water jet pump is used for withdrawing liquids and gases, and for creating a vacuum. It is made from PP, PTFE, FKM.

  • Simple operation and easy cleaning
  • Very low water consumption, constant pressure and high suction
  • Continuous use temperature max. 80 °C

The vacuum connection can be unscrewed and the adapters provide a variety of connection options to the water supply. 6 L of water is needed to evacuate 1 L pressure vessel from normal pressure to final pressure. The suction capacity is 400 L/h for 1 L pressure vessel from normal pressure to 100 mbar.