Avantor® Magnetic Mixing System
About this item
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Product Information
- Catalog #PkAvailabilityPrice
- Avantor Magnetic Mixing System, capacity: 100 - 200 L, mixing rate: 0 - 1000 rpm, mixer motor 0,72 kW, load cell weighing range accuracy 0 - 550 kgAvantor Magnetic Mixing System, capacity: 100 - 200 L, mixing rate: 0 - 1000 rpm, mixer motor 0,72 kW, load cell weighing range accuracy 0 - 550 kg734-362411 * 1 items: VWRI734-3624
Accessories
Specifications
Environmentally Preferable - Avantor Magnetic Mixing System, capacity: 500 L, mixing rate: 0 - 1000 rpm, mixer motor 0,72 kW, load cell weighing range accuracy 0 - 550 kgAvantor Magnetic Mixing System, capacity: 500 L, mixing rate: 0 - 1000 rpm, mixer motor 0,72 kW, load cell weighing range accuracy 0 - 550 kg734-362911 * 1 items: VWRI734-3629
Accessories
Specifications
Environmentally Preferable
Mixing bags
- DescriptionCapacityPk
- 3D Avantor Mixing Bag with 500L with pH sensor, conductivity sensor, powder port
Top Port 1: 3/8’’ Port, with pinch clamp, and 1 male MPX
Top Port 2: 3/8’’ Port, with pinch clamp, and 1 female MPX
Top Port 3: ¼” Port, Plugged.
Bottom Port: 3/8’’ Port, with pinch clamp, and 1 female MPC
Top Powder Port: 4", with bioclamp and TC end cap500 L1: VWRI734-3628
Frequently Bought Together