Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Laboratory bottles, wide neck, with GL80 thread

Supplier: VWR Collection

Borosilicate glass, clear or amber with screw caps and pouring rings.

  • Very good chemical resistance, high temperature resistance
  • Extra wide opening allows easy cleaning
  • Minimal thermal expansion giving relatively high resistance to temperature changes
The large opening can accommodate even large volume funnels giving easy access to scoops or spatulas. Amber to protect light-sensitive materials.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All

Clear glass
Capacity W×D×H Pk VWR Catalog Number Quantity
500 ml 94x94x139 mm 1 215-3743
1000 ml 105x105x185 mm 1 215-3744
2000 ml 115x115x258 mm 1 215-3745 Unavailable
5000 ml 160x160x357 mm 1 215-3746

Amber glass
Capacity W×D×H Pk VWR Catalog Number Quantity
500 ml 94x94x139 mm 1 215-3747
1000 ml 105x105x185 mm 1 215-3748
2000 ml 115x115x258 mm 1 215-3749
5000 ml 160x160x357 mm 1 215-3773
unavailable This product is dicontinued - sold till end of stock. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service on +353 1 8822222.
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty