Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Air samplers, SAS Super ISO

Supplier: VWR Collection

Directly derived from the SAS instrument used on the “International Space Station”, the SAS Super ISO 100 and SAS Super ISO 180 have been specifically designed for pharmaceutical and hospital sectors. Portable and easily positioned, they operate with long life rechargeable batteries. SAS Super ISO 100 and SAS Super ISO 180 are differentiated by differences in constant airflow (100 l/min and 180 l/min respectively); this choice depends on the application and allows continuous or sequential sampling from a few minutes to several hours. Both models provide facilities for data management of different implemented sampling programmes. The data can be stored on the SAS instrument itself or on any remote PC.

  • Design avoids turbulence in unidirectional airflow and reaspiration of tested air in accordance with ISO specifications
  • Fully compliant International Standards (ISO 14698 & USP 1116 Pharmacopeia)
  • Time-saving and low operating cost solutions
  • All manuals are available as USB key
  • Instruction manual available in 6 different languages (English, German, French, Spanish, Italian, Portuguese)
Delivery information: Without aspirating head and battery charger.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Air sampler SAS Super ISO 100 for contact plates 1 710-0871
Air sampler SAS Super ISO 100 for Petri dishes 1 710-0869
Air sampler SAS Super ISO 180 for contact plates 1 710-0872
Air sampler SAS Super ISO 180 for Petri dishes 1 710-0870
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model SAS Super ISO 100 SAS Super ISO 180
Airflow rate 100 l/min 180 l/min
Sampling head Aluminium, stainless steel or plastic (certified ready to use)
W×D×H (mm) 120×125×275
Weight (kg) 1,8

ACCESSORIES

Expand All / Collapse All

Accessories
Description For Pk VWR Catalog Number Quantity
Soft carrying case SAS Super ISO 180, SAS Super ISO 100 1 710-0896
Aluminum carrying case SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100 1 710-0875
Floor tripod SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360 1 710-1857
OQ manual SAS Super ISO 180, SAS Super ISO 100 1 710-0956
Stainless steel aspirating head for contact plates Ø 55 mm SAS ISO 180, SAS ISO 100, DUO SAS Super 360, SAS Super Isolator 1 710-0880
Stainless steel aspirating head for Petri dishes Ø 90 mm SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360, SAS Super Isolator 1 710-0878
Aluminum aspirating head for contact plates Ø 55 mm SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360 1 710-0892
Aluminum aspirating head for Petri dishes Ø 90 mm SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360 1 710-0886
Adapter for Petri dishes Ø 90 mm SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360 1 710-0882
Aspirating chamber for Ø 55 mm contact plates (without head) SAS Super Isolator 1 710-0947
Aspirating chamber for Ø 90 mm Petri dishes (without head) SAS Super Isolator 1 710-0948
Battery charger between 90 to 260 V with interchangeable plug SAS Super ISO 1 710-0973
Battery charger with universal plug SAS Super Isolator, DUO SAS Super 360, DUO SAS 360 Isolator 1 710-0993
IQ, OQ, PQ manual SAS Super Isolator 1 710-0954
Sterile daily head for contact plates, Ø 55 mm SAS Super IAQ, SAS Super ISO 180, SAS Super ISO 100, DUO SAS Super 360, SAS Super Isolator 40 710-0890
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty