Keep my session open?
Ending In 
The session is expired
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Vacuum system for evaporation and solvent recovery, VP 10 Autovac

Supplier: VWR Collection
The VP 10 Autovac self-regulated vacuum system is especially suitable for vacuum distillation. The pump system provides optimal and trouble-free solvent stripping and creates a fully-automatic distillation process without giving any attention to fraction quantities, manual adjustment or continuous regulation. The VP 10 Autovac's outstanding design utilises solvent flow to automatically regulate the diaphragm pump vacuum level.

  • Automatic distillation
  • Collection flask at atmosphere pressure
  • Easy connection to rotary evaporators
  • The solvent recovery system of the VP 10 Autovac reduces emissions and is environmentally friendly

After reaching operating pressure, the chemical resistant VP 10 Autovac system automatically moderates vacuum for each solvent group and distills any solvent/volume mixture without composition knowledge. This is done without interruption despite the different fractions. These are collected together on the pressure side in the emission condenser. The VP 10 Autovac operates without expensive controller technology by directly implementing the physical principles of the condensation process. The solvent itself provides the information for the automatic pressure control.

All wetted parts inside the integrated diaphragm pump are made from high quality PTFE, PEEK, PP materials and clear plastic coated glassware to be able to handle acidic or basic solvents and aggressive solvent vapours. The product is quickly separated without loss in a single cycle of evaporation due to a condensation process at the optimal boiling point.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Pk VWR Catalog Number Quantity
Vacuum system for evaporation and solvent recovery, Autovac VP 10 1 181-0311
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Model Autovac VP 10
Flow rate (l/min) 2,3 - 2,5
Flow rate (m³/h) 38 − 41
Working overpressure (bar) 1
Final pressure (abs.) (mbar) 10
Protection class IP 42
Connection on pressure side (EX) Hose nozzle DN 8 for hose - inside Ø 8 mm
Connection on suction side (IN) GL 14 with squeezing ring 10 for hose - outside Ø 10 mm or hose nozzle DN 8 for hose - inside Ø 8 mm
Motor 230 V, 50/60 Hz
W×D×H (mm) 310×270×490
Weight (kg) 18,8

ACCESSORIES

Expand All / Collapse All

Accessories
Description Pk VWR Catalog Number Quantity
Maintenance kit 1 181-0315
Vacuum sensor 1 181-0316
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory. Enter 'x' if unknown for VWR Chemicals

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty